Shop All Arts & Crafts
Creativity Street
Jumbo Stems, Dark Green, 12in x 6 mm, 100 Count, PK12
Mfr # PAC7110-08
Zoro # G4110973
product price: $27.05
/pk 12, $2.25/ea
$27.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1200 Stems
- Recommended Age 5+ Years
- Material Wire, Fibers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC7110-08
- Zoro # G4110973
- UPC # 194629107940
- Country of Origin China
- Category Arts & Crafts
Details
Color | Dark Green |
Includes | 1200 Stems |
Recommended Age | 5+ Years |
Material | Wire, Fibers |
Recommended Grade | Grade K+ |
Description
These Jumbo Stems are 12" length by 6 mm diameter, and are available in a variety of assorted colors. Bend and twist to create any shape, animal, or creature imaginable. Add beads, wiggle eyes, and other accessories to embellish your creations. Each pack includes 100 stems. Sold as 12 packs for a total of 1200 stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- OREGON Sharpener Chain Electric (575214)
- SANFORD EXPO, WHITEBOARD CADDY SET, BROAD CHISEL TIP, ASSORTED COLORS, 4 Pieces (1785294)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- ANIMACION Paper Pleated Souffle Cup 2 Oz (AN2441270)
- Creativity Street