Shop All Arts & Crafts
Creativity Street
Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000
Mfr # PAC9115-01
Zoro # G7547166
product price: $17.75
/pk 1000, $0.02/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Polyester
- Includes 1000 chenille stems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9115-01
- Zoro # G7547166
- UPC # 21196911512
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Polyester |
Includes | 1000 chenille stems |
Description
Jumbo Assorted 6mm Chenille Stems can be used with all types of collage or craft projects. Made of crush resistant polyester. Each stem is 6" long. Box contains 1000 stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 10 3/4" x 6 3/4", Clear, 500/Case (PL70)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- AVERY Marks A Lot Pen-Style Dry Erase Mar, PK6 (24481)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- Creativity Street