Shop All Arts & Crafts
Creativity Street
Jumbo Stems, Assorted, 12in x 6 mm, PK1200
Mfr # PAC7110-01
Zoro # G5630318
product price: $32.19
/pk 1200, $0.03/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material polyester
- Recommended Grade PK-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC7110-01
- Zoro # G5630318
- UPC # 194629082520
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | polyester |
Recommended Grade | PK-12 |
Description
Pack of 100 jumbo stems in assorted colors. Each piece is 6mm x 12" and packaged in poly bag with header. Sold as 12 packs, 1200 stems total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- ROYAL TONER Toner for Kyocera TK1172 Comp Toner 7.2K VL (TK-1172)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- SPARCO Tickets, Double W/Coupon, We Pk (SPR99210)
- Creativity Street