Shop All Arts & Crafts
Creativity Street
Jumbo Craft Sticks, Natural, 6 x 0.75, PK1200
Mfr # PAC3676-01
Zoro # G5633888
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material wood
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3676-01
- Zoro # G5633888
- UPC # 194629003099
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Material | wood |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Jumbo craft sticks are the size of "tongue depressors", and are ideal for any arts and crafts project. Each stick is 6" in length, .75" wide, and 2 mm thick. These wood sticks accept many types of glue and paints, and are ideal for building 3D projects and structures. Construct a castle, build a bridge, or make a crate. Each pack includes 100 sticks. Sold as 12 packs,1200 sticks total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Steel Kit Standard for 12 Steel Strapping, Open Seals (S12KO2)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77335)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- 3M Invisible Permanent Mending Tape, 3in Core, 1 x 72 yds, Clear (6200)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- ELMERS Washable School Glue, 7.63 oz, Dries Clear (E308)
- Creativity Street