Shop All Arts & Crafts
Creativity Street
Jumbo Craft Sticks, Bright Hues Assorted, 6 x 3/4, PK1200
Mfr # PAC3676-02
Zoro # G4852936
product price: $36.15
/pk 1200, $0.03/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Hues
- Recommended Age 4+ Years
- Material Wood
- Includes 1200 pieces
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3676-02
- Zoro # G4852936
- UPC # 194629003105
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Bright Hues |
Recommended Age | 4+ Years |
Material | Wood |
Includes | 1200 pieces |
Recommended Grade | Grade PK+ |
Description
Jumbo craft sticks are the size of "tongue depressors", and are ideal for any arts and crafts project. Each stick is 6" in length, 3/4" wide, and 2 mm thick. These wood sticks accept many types of glue and paints, and are ideal for building 3D projects and structures. Construct a castle, build a bridge, or make a crate. Each pack includes 100 sticks in bright hues assortment. Sold as 12 packs for a total of 1200 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Magnetic Fraction Number Line (211024W)
- AVERY Tabs, Ultra, Filing, 3X1.5, We 48PK (AVE74776)
- SMARTSHEETS 31-1/2"x23-1/2" Plastic Dry Erase Sheet, Gloss (SS-DE-FG-60X80X32-CASE-24)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- Creativity Street