Shop All Arts & Crafts
Creativity Street
Jumbo Craft Sticks, Assorted, 6in x 0.75in, PK1000
Mfr # PAC3776-02
Zoro # G5639558
product price: $31.59
/pk 1000, $0.03/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Hues Assorted
- Material wood
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3776-02
- Zoro # G5639558
- UPC # 194629082414
- Country of Origin China
- Category Arts & Crafts
Details
Color | Bright Hues Assorted |
Material | wood |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Jumbo craft sticks are the size of "tongue depressors" and are ideal for any arts and crafts project. Glue them together to make bird houses, log cabins, fences, forts, rafts, trivets, name tags, wall hangings, and more. Ideal for use in counting lessons, patterning drills and crafts. Each stick is 6" in length, 0.75" wide and 2 mm thick. Each pack includes 500 sticks in assorted bright hues. Sold as 2 packs, 1000 sticks total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- BIC Highlighter Set Fluorescent Colors PK4 (BICBLMGP41ASST)
- BUSINESS SOURCE Punch, 2-Hole, 30Sh, Bk (65626)
- U-REACH U-Reach CF121 U - Reach CF 1 - 1 Portable Copier - Mini Series (CF121)
- CREATIVITY STREET Natural Wood Turnings, Assorted Shapes + Sizes, 18 lb. (PAC3898)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Pom Pons, Hot Colors, Assorted Sizes, 100 Count, PK2 (PAC8112-02)
- CREATIVITY STREET Spring Clothespins, Natural, Extra-Large, 3.38in, PK300 (PAC3658-01)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- Creativity Street