Shop All Toys & Games
Creativity Street
Gorilla Blocks Extra Large Building Blocks, Assorted Colors + Sizes, 66 Pieces Per Set
Mfr # PAC00384
Zoro # G605651277
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Color Assorted
- Recommended Grade Grade PK-2
- Recommended Age 4-7 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC00384
- Zoro # G605651277
- UPC # 21196003842
- Country of Origin United States
- Category Toys & Games
Details
Material | Foam |
Color | Assorted |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-7 years |
Description
These extra large building blocks promote creativity, logic and reasoning skills as well as developing motor skills and hand/eye coordination. Blocks interlock securely and encourage children to work and communicate together. Gorilla Blocks foam evolved from automotive safety applications, and is extremely durable, non-toxic, weatherproof and recyclable. Set includes 66 pieces in assorted sizes and colors. The entire set weighs only 8 lbs., but each individual block can hold up to 220 lbs. of weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Reel, Clear, 10/Pack (801219)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- DECKER TAPE PRODUCTS Label, DL7065, CIRCLE LABEL #21, 2" (DL7065)
- ZORBITZ Squishy Toy Multicolored (8038)
- GARDENISED Wooden Play Kitchen Toy, Light on Microwave, Cabinet, Washer, Sound Electronic Stove, Ages 3+ (QI004209)
- TOY TIME Toy Time Spring Rocking Horse Ride On for Kids with Interactive Sounds and Straps 2-5 Years Old (137126MGD)
- SUNNY TOYS Sunny Toys WB934B 38 In. Large Marionette Dragon Wings - Green (WB934B)
- LEARNING RESOURCES Answer Buzzers, PK12 (3777)
- VOLKSWAGEN End Play Spacer, 113-105-289A (113-105-289A)
- VICKS COLD&FLU RELIEF GREEN 4PC (97052)
- Creativity Street Toys & Games