Shop All Hot Melt Adhesives
Creativity Street
Glue, White, 144 PK
Mfr # PAC3351
Zoro # G5634746
product price: $33.49
/pk 144, $0.23/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 10+ Years
- Material plastic
- Recommended Grade 5+
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3351
- Zoro # G5634746
- UPC # 194629004935
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Container Size | 1 gal |
Details
Item | Glue |
Color | White |
Recommended Age | 10+ Years |
Material | plastic |
Recommended Grade | 5+ |
Container Type | Jug |
Description
Clear, 4" x 0.31" diameter glue sticks are dual temperature, and can be used in all standard hot- and low-temp glue guns. Each pack includes 12 pieces. Sold as 12 packs, 144 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Adhesive Remover, 0.39 oz, Liquid, Pen, Fragrance Lemon (CW3700)
- HERCULES All Purpose Sealant Gasket Sealant, 4 oz, Black, Temp Range -90 Degrees to 450 Degrees F (15510)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Real Tuff, White, Paste (15620)
- SHURTAPE Duct Tape, 55m L, 12.5 mil, Silver (PC 622)
- CREATIVITY STREET Glue Stick, Clear, 200 PK (PAC3358)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- SUREBONDER Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK (Q601-5P)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- EAT-IN Red Hot Blue Glue PVC Pipe Cement, Low VOC, 4 oz (EA628522)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3789)
- Creativity Street Hot Melt Adhesives