Shop All Arts & Crafts
Creativity Street
Glue Sticks, Purple, 1.41 oz., PK30
Mfr # PAC3388-30
Zoro # G5635044
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material glue, plastic
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3388-30
- Zoro # G5635044
- UPC # 21196338838
- Country of Origin China
- Category Arts & Crafts
Details
Color | Purple |
Material | glue, plastic |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Creativity Street® glue sticks are a necessary craft essential to make any project stay together! Each glue stick contains 1.41 oz. Glue sticks are washable and certified non-toxic. Each pack includes 30 glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Regular Craft Sticks, Bright Hues Assorted, 4 1/2 x3/8, PK2000 (PAC3775-02)
- CREATIVITY STREET Colossal Stems, Assorted, PK150 (PAC7180-01)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- UNI-BALL UniPaint PX21 OilBased Fine Point Marker, Green (UBC63704)
- Creativity Street