Shop All Arts & Crafts
Creativity Street
Glue Sticks, Purple, 0.70 oz., PK60
Mfr # PAC3386-30
Zoro # G2879898
product price: $37.75
/pk 60, $0.63/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 60 glue sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3386-30
- Zoro # G2879898
- UPC # 194629065783
- Country of Origin China
- Category Arts & Crafts
Details
Color | Purple |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 60 glue sticks |
Description
Creativity Street® glue sticks are a necessary craft essential to make any project stay together! Each glue stick contains 0.70 oz. Glue sticks are washable and certified non-toxic. Each pack includes 30 glue sticks. Sold as 2 packs for a total of 60 glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA No. 2 Pencils, Presharpened, 12 Per Pack, PK3 (13806)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 5", 2 mil, Clear, Pk1000 (5CNZ0)
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- Creativity Street