Shop All Arts & Crafts
Creativity Street
Glue Sticks, Purple, 0.28 oz., PK120
Mfr # PAC3384-30
Zoro # G5630503
product price: $40.35
/pk 120, $0.34/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Recommended Age 4+ Years
- Material glue, plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3384-30
- Zoro # G5630503
- UPC # 194629004829
- Country of Origin China
- Category Arts & Crafts
Details
Color | Purple |
Recommended Age | 4+ Years |
Material | glue, plastic |
Recommended Grade | PK+ |
Description
Creativity Street® glue sticks are a necessary craft essential to make any project stay together! Each glue stick contains 0.28 oz. Glue sticks are washable and certified non-toxic. Each pack includes 30 glue sticks. Sold as 4 packs, 120 glue sticks total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- HP Toner Cartridge, Black (CE505X)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle (55VG24)
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- WADDELL Dowel Hardwood Round 1X36In (6316UB)
- Creativity Street