Shop All Arts & Crafts
Creativity Street
Glue Sticks, Clear, 1.41 oz., PK30
Mfr # PAC3387-30
Zoro # G5637765
product price: $30.79
/pk 30, $1.03/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material glue, plastic
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3387-30
- Zoro # G5637765
- UPC # 21196338739
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Material | glue, plastic |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Creativity Street® glue sticks are a necessary craft essential to make any project stay together! Each glue stick contains 1.41 oz. Glue sticks are washable and certified non-toxic. Each pack includes 30 glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Deluxe Safebox Privacy Key Lock (DCB-1)
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Red, 2000 Count (729301)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- TESTORS Metallic Gold Hobby Paint 0.25 oz (1144C-2)
- Creativity Street