Shop All Arts & Crafts
Creativity Street
Glue Sticks, Clear, 0.70 oz., PK60
Mfr # PAC3385-30
Zoro # G5637013
product price: $35.19
/pk 60, $0.59/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Age 4+ Years
- Material glue, plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3385-30
- Zoro # G5637013
- UPC # 194629065776
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Recommended Age | 4+ Years |
Material | glue, plastic |
Recommended Grade | PK+ |
Description
Creativity Street® glue sticks are a necessary craft essential to make any project stay together! Each glue stick contains 0.70 oz. Glue sticks are washable and certified non-toxic. Each pack includes 30 glue sticks. Sold as 2 packs, 60 glue sticks total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- NINJATEK NinjaFlex Grass 1.75Mm 1Kg (3DNF0617510)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- STOREX Magnetic Wall File, Clear (70325U06C)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- PRANG Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray (00800)
- Creativity Street