Shop All Arts & Crafts
Creativity Street
Glue Sticks, Clear, 0.28 oz., PK90
Mfr # PAC3383-30
Zoro # G5630878
product price: $28.65
/pk 90, $0.32/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Age 4+ Years
- Material glue, plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3383-30
- Zoro # G5630878
- UPC # 194629004836
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Recommended Age | 4+ Years |
Material | glue, plastic |
Recommended Grade | PK+ |
Description
Creativity Street® glue sticks are a necessary craft essential to make any project stay together! Each glue stick contains 0.28 oz. Glue sticks are washable and certified non-toxic. Each pack includes 30 glue sticks. Sold as 3 packs, 90 glue sticks total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Large Under Desk Pencil Drawer MI-7148 (MI-7148)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- MONOPRICE Filament, ABS, Blue (11040)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- Creativity Street