Shop All Hot Melt Adhesives
Creativity Street
Glue Stick, Clear, 200 PK
Mfr # PAC3358
Zoro # G5638894
product price: $29.75
/pk 200, $0.15/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Age 10+ Years
- Recommended Grade 5+
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3358
- Zoro # G5638894
- UPC # 194629004775
- Country of Origin United States
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Clear |
Recommended Age | 10+ Years |
Recommended Grade | 5+ |
Material | plastic |
Description
Clear, 4" x 0.31" diameter glue sticks are dual temperature, and can be used in all standard hot- and low-temp glue guns. Each pack includes 100 pieces. Sold as 2 packs, 200 glue sticks total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polypropylene, Ivory, PK24 (8898)
- EKENA MILLWORK Loctite Power Grab All-Purpose Express Squeeze Tube. White, 6.0 oz. (2029846)
- DAP Spackling Paste, 1 pt, Tub, White (18742)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F (80729)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- SUREBONDER Glue Stick, Clear, 300 PK (725R15)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- 3M Holt-melt Adhesive, 3762LM-Q-5/8-8 (3762LM-Q-5/8-8)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3792 Q)
- 3M SCOTCH-WELD Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK (GL3M3792)
- Creativity Street Hot Melt Adhesives