Shop All Arts & Crafts
Creativity Street
Glitter Pom Pons, Assorted Colors, 1in, PK120
Mfr # PAC8115-01
Zoro # G4853505
product price: $24.65
/pk 120, $0.21/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Fabric
- Includes 120 pom pons
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8115-01
- Zoro # G4853505
- UPC # 194629002719
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Fabric |
Includes | 120 pom pons |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Our unique 1" glitter poms are great for jewelry, animals, collages, holiday crafts and more! Each pack includes 40 pieces in a glitter assortment. Sold as 3 packs for a total of 120 poms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, HD, 1.88"x55 yd., Clear, PK6 (CS556PK)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 10 ft- Black (WL-ED-UV-100-10-BK)
- GONGE Carousel Seat (2167)
- SCOTCH Advanced Thermal Laminator, 13 in. Max Document Width, 5 mil Max Document Thickness (7100269918)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- BOOST Trucks Coloring Book, PK6 (49411X)
- Creativity Street