Shop All Arts & Crafts
Creativity Street
Glitter Glue Pens, Assorted, 10 cc Tube, PK72
Mfr # 3380-00
Zoro # G6072499
product price: $40.19
/pk 72, $0.56/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Choking Hazard Y
- Capacity 10 cc
- Weight 2.04 lbs
- Age Recommendation Ages 3 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 3380-00
- Zoro # G6072499
- UPC # 21196033801
- Country of Origin China
- Category Arts & Crafts
Details
Item | Glitter |
Color | Assorted |
Choking Hazard | Y |
Capacity | 10 cc |
Weight | 2.04 lbs |
Age Recommendation | Ages 3 and Up |
Glitter Type | Glue Pen |
Packaging | Tube |
Assortment | Bright Colors: (6) Blue; (6) Green; (6) Gold; (6) Multicolor; (6) Red; (6) Silver; Iridescent Colors: (6) Kelly Green; (6) Lime Green; (6) Orange; (6) Purple; (6) Red |
Description
Creativity Street® Glitter Glue Pens, Assorted, 10 cc Tube, 72/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- AVERY Nonstick View Binder, 2", White, 500 Sheet (05504)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- NSI NSI 7733 Wood Burning Kit (7733)
- Creativity Street