Shop All Arts & Crafts
Creativity Street
Glitter Glue, Assorted Sparkling, 4 fl. oz., 12 Bottles
Mfr # PAC8561
Zoro # G5640276
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Sparkling
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material plastic, glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8561
- Zoro # G5640276
- UPC # 21196085619
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Sparkling |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | plastic, glue |
Description
Perfect for the classroom, these squeezable bottles have caps for resealing. Easily add shimmery glitter particles to many types of projects with these non-toxic Glitter Glue bottles! Each pack includes 12 bottles of glitter glue. Colors include white, black, orange, red, blue, green, pink, magenta, purple, copper, gold and silver. Each bottles contains 4 oz. of glitter glue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- STOREX Wall File, Clear, PK3 (70229U06C)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- ENCORE PACKAGING Floor Unit, Single Arm, 24" (EP-6220S-24)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- UNIVERSAL Glue Stick, .28 oz., Stick, Clear, PK12 (UNV75748)
- Creativity Street