Shop All Arts & Crafts
Creativity Street
Glide-On Tempera Paint Sticks, Fluorescent, 5 grams, 6 Count, PK3
Mfr # PAC9912
Zoro # G4110203
product price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 18 Paint Sticks
- Material Paint
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9912
- Zoro # G4110203
- UPC # 194629108046
- Country of Origin China
- Category Arts & Crafts
Details
Color | 6 Assorted Fluorescent Colors |
Includes | 18 Paint Sticks |
Material | Paint |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Our Creativity Street® Glide-On Tempera Paint Sticks are fun and easy to use to create beautiful works of art. They glide on surfaces such as paper, chipboard, plastic, and much more. These sticks do not bleed through, wrinkle or tear paper. The wide barrels are easy for little hands to control. Twist the bottom of the barrel to push up more paint. Paint directly onto the art surface, or use with a paint brush by adding a little water in a paint pallet or tray. Each stick is 5 grams. Each Fluorescent Color assortment includes 6 colors: Fluorescent Pink, Fluorescent Orange, Fluorescent Yellow, Fluorescent Green, Fluorescent Blue, Fluorescent Purple. Sold as 3 packs for a total of 18 paint sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNL9)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- SHARP CALCULATORS Calculator, Desktop, 10-Digit, We (EL330WB)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- Creativity Street