Shop All Arts & Crafts
Creativity Street
Glide-On Tempera Paint Sticks, 12 Assorted Primary Colors Per Set, 2PK
Mfr # PAC9911
Zoro # G004838378
product price: $24.99
/pk 24, $1.04/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 24 Tempera Sticks
- Material Tempera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9911
- Zoro # G004838378
- UPC # 194629111831
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 24 Tempera Sticks |
Material | Tempera |
Description
Our Creativity Street Glide-On Tempera Paint Sticks are fun and easy to use to create beautiful works of art. They glide on surfaces such as paper, chipboard, plastic and much more. These sticks do not bleed through, wrinkle or tear paper. The wide barrels are easy for little hands to control. Twist the bottom of the barrel to push up more paint. Paint directly onto the art surface, or use with a paint brush by adding a little water in a paint pallet or tray. Each stick is 5 grams. Each pack includes 12 sticks: Red, Pink, Orange, Yellow, Dark Green, Light Green, Dark Blue, Light Blue, Purple, White, Brown and Black. Sold as 2 packs for a total of 24 sticks of tempera paint.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- SHARPIE Berry, Black, Blue, Green, Lime, Orange, Red, Turquoise Retractable Permanent Marker, 8 PK (32730PP)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- SAX Washable Versatemp Heavy Bodied Tempera Paint, Magenta, Gallon (15403)
- Creativity Street