Shop All Arts & Crafts
Creativity Street
Fun Gems, Assorted Shapes, Colors + Sizes, 0.5 lb.
Mfr # PAC3541
Zoro # G1420731
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Shapes & Colors
- Recommended Grade Grade K+
- Includes 0.5 lb. gems
- Recommended Age 5+ Years
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3541
- Zoro # G1420731
- UPC # 21196035416
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Shapes & Colors |
Recommended Grade | Grade K+ |
Includes | 0.5 lb. gems |
Recommended Age | 5+ Years |
Material | Acrylic |
Description
This half pound bag of acrylic gems include bright and colorful letters, shapes and objects that add a touch of sparkle, shine and dimension to any project. These gemstones have a flat metal backing to make it easy for gluing to any craft project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA The Writing Process Bulletin Board Set, Grade 3-8 (110014)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03W)
- DACASSO Walnut & Leather 34" x 20" Side-Rail Desk Pad (PR-8401)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (102940)
- Creativity Street