Shop All Arts & Crafts
Creativity Street
Full Length Adult Cotton Apron, Tan, 34in x 24in, 1 Piece
Mfr # PAC5237
Zoro # G4111953
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Recommended Grade Grade 9+
- Recommended Age 14+ Years
- Includes 1 Apron
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5237
- Zoro # G4111953
- UPC # 21196052376
- Country of Origin China
- Category Arts & Crafts
Details
Color | Tan |
Recommended Grade | Grade 9+ |
Recommended Age | 14+ Years |
Includes | 1 Apron |
Material | Cotton |
Description
The Creativity Street® Full Length, 2-Pocket, Adult Cotton Apron measures 34" x 24", and has two pockets and tie straps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Water Resistant, Chalk Marker, White PK2 (BLSMA510WT)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81223)
- GHENT Cork Bulletin Board 60x36", Aluminum Frame (AK35)
- BETTER KITCHEN PRODUCTS 9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (00605)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CHENILLE KRAFT Buttons, Plastic, 1 lb., Assorted (6120)
- Creativity Street