Shop All Arts & Crafts
Creativity Street
Foam Rollers And Brush Classroom Pack, Assorted, 14 Pieces
Mfr # PAC9852
Zoro # G9419978
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Length 8.2 in
- Color Assorted
- Features Durable, Easy to Clean
- Height 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9852
- Zoro # G9419978
- UPC # 21196098527
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 2.75 in |
Length | 8.2 in |
Height | 5.50 in |
Details
Item | Creativity Street Foam Rollers & Brush Pack |
Color | Assorted |
Features | Durable, Easy to Clean |
Type | Paint Activity Kit |
Material | Foam |
Application | Student, Painting, Classroom |
Number of Pieces | 14 |
Description
Durable foam brushes are fun to paint with and easy to clean! Each classroom pack includes 14 pieces: 8 foam rollers of zig-zags, dots, waves, stripes, wide stripe, checkerboard, hearts and stars, 4 smaller foam rollers, and 2 foam brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- PENDAFLEX Expanding Wallet, 3.5", Elastic Cord, Red (1056ELOX)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- SHARPIE Paint Marker, Broad Point, Black, PK6 (35564)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- ANGRY ORANGE ANGRY ORANGE PREMIX 24OZ (AOR-PET-PRMX-24)
- Creativity Street