Shop All Arts & Crafts
Creativity Street
Foam Brush Classroom Pack, Assorted Colors/Sizes, 40 pcs, PK2
Mfr # PAC5212
Zoro # G5636322
product price: $33.45
/pk 2, $16.73/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4-17 Years
- Recommended Grade PK-12
- Material plastic, foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5212
- Zoro # G5636322
- UPC # 194629065820
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4-17 Years |
Recommended Grade | PK-12 |
Material | plastic, foam |
Description
The Creativity Street Foam Brush Set contains 40 brushes of different kind that make it ideal for wall painting as well as classroom projects. Featuring in-built loops, the Creativity Street Foam Brushes provide a better grip while painting. These foam paint brushes can be cleaned easily and doesn't require much maintenance. This brush set contains (10) 3" wide foam rollers, (10) 2" wide foam brushes, (10) 1.5" wide foam brushes and (10) 3" wide foam brushes to use during a play date or for a classroom. Sold as 2 sets, 80 brushes total.
• Plastic paint brushes and rollers for painting
• Made of foam that is easy to clean with sturdy plastic handles
• Easily washable for your convenience
• Plastic paint brushes and rollers for painting
• Made of foam that is easy to clean with sturdy plastic handles
• Easily washable for your convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Packing List Envelopes, 12inL x 9-1/2inW, Clear, 1000/Pack (FD-1C-5344NP)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- DELL DELL COMP 3110/3115 MAGENTA (310-8096)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- Creativity Street