Shop All Hot Melt Adhesives
Creativity Street
Floor Adhesive, Tan, 72 PK
Mfr # PAC3352
Zoro # G2873327
original price:
$29.61
10% off
new price: $26.55
/pk 72, $0.37/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Type Cartridge
- Weight 17.3 oz
- Includes 72 hot glue sticks
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3352
- Zoro # G2873327
- UPC # 194629004874
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Container Size | 28 oz |
Details
Item | Floor Adhesive |
Color | Tan |
Container Type | Cartridge |
Weight | 17.3 oz |
Includes | 72 hot glue sticks |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Description
These glitter glue sticks are dual temperature and can be used in all standard hot and low temp glue guns. The glitter adds a touch of sparkle to craft projects. Glue Sticks are 4" x 0.3125". Each pack includes 12 sticks in 6 assorted colors: Blue, Red, White, Silver, Green and Gold. Sold as 6 packs or a total of 72 glitter glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 410 Series, Black, 0.7 oz, Bottle (135444)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- VELCRO BRAND reg Brand Removable Mounting Tape, 15ft x 34in Roll, White, No Color (VEK95179)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- CREATIVITY STREET Glue Stick, Clear, 200 PK (PAC3358)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- SUREBONDER All Temperature Glue Sticks, Clearm 4 in, 7/16 in Diameter, 5 lb (725R54)
- FASTENMASTER Hot Melt Adhesive, Yellow, 1/2 in Dia, 10 in L, 40 sec Begins to Harden, 18 PK (FMFLEX40)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4007)
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- Creativity Street Hot Melt Adhesives