Shop All Arts & Crafts
Creativity Street
Felt Sheets, 7 Assorted Colors, 9in x 12in, 1 lb. Per Pack, PK2
Mfr # PAC3904
Zoro # G5632007
product price: $36.59
/pk 2, $18.30/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 7 Assorted Colors
- Material 100% polyester felt
- Recommended Grade PK-12
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3904
- Zoro # G5632007
- UPC # 194629004041
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 7 Assorted Colors |
Material | 100% polyester felt |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Description
Multi-Colored Felt in assorted sizes and shapes is great for use as is, or can be cut to fit specific craft needs. Color assortment includes: White, Black, Yellow, Red, Dark Green, Royal Blue and Pink. Felt sheets are great for many types of arts and crafts projects, including sewing, embellishments, costumes and more. Each sheet is 9" x 12", made of 100% polyester and approximately 1.5mm thick. Each pack includes one pound (approximately 40 sheets) of 9" x 12" felt sheets in assorted colors. Sold as 2 packs for a total of approximately 2 pounds and 80 sheets of felt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- VIM PRODUCTS Heavy Duty Work Shears with Belt Loop Sheath (WS55)
- BSC PREFERRED 9 x 12'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-12323BL)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- Creativity Street