Shop All Arts & Crafts
Creativity Street
Embroidery Thread Skeins, 12 Assorted Colors, PK72
Mfr # PAC6475
Zoro # G1423297
product price: $31.15
/pk 72, $0.43/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Includes 72 skeins of embroidery thread
- Material Thread
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC6475
- Zoro # G1423297
- UPC # 194629008698
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Includes | 72 skeins of embroidery thread |
Material | Thread |
Recommended Age | 5+ Years |
Description
Catch the friendship bracelet craze! Also great for needlecrafts. Vibrant, non-toxic colored thread in 12 assorted colors. Each pack includes 24 skeins. Each skein is over 8 yards long! Sold as 3 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICKIT Wooden Bowls, Set of 3 (73929)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV20027 8 x 9 x 11.37 in. Free Standing Metal Mesh Document Holder; Black (20027)
- U-MARK A10 Paint Marker Yellow 2mm 12/bx (10106)
- CANON TS-1200TSC Desktop Calculator, 12-Digit LCD (2468C001)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- Creativity Street