Shop All Arts & Crafts
Creativity Street
Elastic Cord, Black, 1.2 mm x 25 Yards, 25 Yards Per Pack, PK3
Mfr # PAC3728
Zoro # G1420871
product price: $28.99
/pk 3, $9.66/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Grade Grade K+
- Includes (3) 25 yard packs of cord
- Recommended Age 5+ Years
- Material Elastic Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3728
- Zoro # G1420871
- UPC # 194629002535
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black |
Recommended Grade | Grade K+ |
Includes | (3) 25 yard packs of cord |
Recommended Age | 5+ Years |
Material | Elastic Cord |
Description
Create bracelets, necklaces, and other jewelry with Creativity Street® cord. This black elastic cord is 1.2 mm by 25 yards. String beads, charms, and jewels to create unique jewelry not found in stores. Craft bracelets and necklaces for family and friends to celebrate any occasion. Sold as 3 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx50m, PK24 (31HJ35)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- SCENIC SAND Scenic Sand 514-38 25 lbs Activa Bag of Bulk Colored Sand; Black (514-38)
- Creativity Street