Shop All Arts & Crafts
Creativity Street
Economy Regular Craft Sticks, Natural, 4.5 x 0.375, PK3000
Mfr # PAC3774-01
Zoro # G5638307
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3774-01
- Zoro # G5638307
- UPC # 194629002917
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | wood |
Description
These standard sized craft sticks can be used in any arts and crafts project, and are designed with your budget in mind. Perfect for stirring and mixing inks and paints. Each stick is 4.5" long, .38" wide and 2 mm thick. Each pack includes 1000 pieces. Sold as 3 packs, 3000 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Glass Calendar Whiteboard, White (695529)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK (BPRR11BE)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Red, 1000/Case (PL451)
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- DIXON TICONDEROGA Marker, Washable, Fine Point, Nontoxic, 24/ST, Ast PK (DIX80715)
- Creativity Street