Shop All Arts & Crafts
Creativity Street
Duck Quills, Assorted Colors, 3in to 5in, 14 grams Per Pack, PK6
Mfr # PAC4505
Zoro # G5631072
product price: $25.45
/pk 6, $4.24/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material duck quill feathers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4505
- Zoro # G5631072
- UPC # 194629003945
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | duck quill feathers |
Description
Duck quill feathers range in length from 3" to 5", in an assortment of bright colors. These non-toxic feathers are the perfect addition to any arts and crafts project! Glue or tape to masks, collages, and other mixed media projects. Each pack contains approximately 14 grams. Sold as 6 packs, 84 grams total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Florentine, PK80 (2014237)
- XSTAMPER "Mailed" Ink Stamp, w/Blank Date Line, 1/2"x1-5/8", RD Ink (XST1218)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- Creativity Street