Shop All Arts & Crafts
Creativity Street
Dough Tools, 5 Pieces Per Set, PK3
Mfr # PAC9762
Zoro # G4854099
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Recommended Age 4-10 Years
- Includes 15 pieces
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC9762
- Zoro # G4854099
- UPC # 194629082582
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | Plastic |
Recommended Age | 4-10 Years |
Includes | 15 pieces |
Recommended Grade | Grade PK-5 |
Description
These brightly colored, durable plastic tools are easy to use and clean. The five piece set offers a versatile and creative assortment. Each pack includes 5 pieces in assorted sizes. Sold as 3 sets of dough tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- PAPER MATE Pen, Flair, Medium Point, 6/PK, Assorted PK (PAP2097888)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT01)
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- WIKKI STIX Wikki Stix Fun Activity Book, PK2 (109)
- Creativity Street