Shop All Arts & Crafts
Creativity Street
Dough Extruders, 12 Assorted Patterns, 3in, PK24
Mfr # PAC9769
Zoro # G4854564
product price: $27.69
/pk 24, $1.15/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 24 extruders
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9769
- Zoro # G4854564
- UPC # 194629003594
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 24 extruders |
Material | Plastic |
Description
Kids will love these dough extruders from Creativity Street®. Just insert some Creativity Street® dough into the extruder, press down and decorate. Great for adding detail to all dough creations. Only recommended for use with modeling dough. Each set includes 12 extruders in assorted designs. Sold as 2 sets for a total of 24 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Armadillo Sun 1.75Mm 1Kg (3DAR0417510)
- NATIONAL HARDWARE Foldng Sprt Right Brass (N208-629)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- Creativity Street