Shop All Arts & Crafts
Creativity Street
Dough + Clay Cutter Set w/Rolling Pin, Assorted, 20 Pieces, PK2
Mfr # PAC9785
Zoro # G2876434
product price: $28.19
/pk 2, $14.10/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK-3
- Recommended Age 3-8 Years
- Includes 40 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9785
- Zoro # G2876434
- UPC # 194629001743
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK-3 |
Recommended Age | 3-8 Years |
Includes | 40 pieces |
Description
Package features four rolling pins and brightly colored plastic dough/clay cutters in a 20 piece set. Assortment contains the four pieces of the Family Set, four rolling pins and a variety of animal shapes including: octopus, shark, duck, seal, horse, giraffe, butterfly, alligator, owl, rabbit, camel and gorilla. All cutters are approximately 4". Sold as 2 sets for a total of 40 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- Creativity Street