Shop All Arts & Crafts
Creativity Street
Dough and Clay Cutter Set, Capital Letters, PK78
Mfr # PAC9771
Zoro # G4855246
product price: $33.15
/pk 78, $0.43/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Plastic
- Includes 78 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9771
- Zoro # G4855246
- UPC # 194629003730
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Plastic |
Includes | 78 pieces |
Description
Creativity street-dough cutters: capital letters. Creative fun for young minds! this package contains 26 dough cutters approximately 1-3/4 inches high each. It1s as easy as ABC! Kids can be funny, be silly, learn their name and learn their ABCs! Recommended for ages 3 and up. Warning: choking hazard- small parts. Sold as 3 sets for a total of 78 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Sapphire 1.75Mm .5Kg (3DCH0217505)
- CLAIRE CHASE Claire Chase 771E-saddle Luxury Travel Kit New - Saddle (844739027583)
- POST-IT Mini Greener Notes, Helsinki Pk (MMM65324RPVAD)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNBLACK (42127404)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- PACON Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000 (P4109)
- Creativity Street