Shop All Arts & Crafts
Creativity Street
Die-Cut Paper Masks, Mardi Gras Assortment, PK144
Mfr # PAC4651
Zoro # G5634913
product price: $36.69
/pk 144, $0.25/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material cardstock
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4651
- Zoro # G5634913
- UPC # 194629082476
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | cardstock |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Our affordable masks come in a convenient 24 pack and feature 6 different designs. Enough for the whole class - or a party! Paper masks are die cut and ready to decorate with paint, colors markers, glitter, gems, feathers & more. Once the masks are decorated and allowed to dry simply add elastic or string and they are ready to wear! Sold as 6 packs, 144 masks total.
Ages 4 & up
Ages 4 & up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- NATIONAL 7-7/8 x 10-1/8" Quadrille LabNotebook, 6 Pg (53110)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- BROTHER Label Tape, 2-3/7x50 ft. (DK-2212)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- Creativity Street