Shop All Arts & Crafts
Creativity Street
Die-Cut Dimensional Paper Masks, 10.5in x 8.25in, PK120
Mfr # PAC4652
Zoro # G2876328
original price:
$28.49
10% off
new price: $25.49
/pk 120, $0.21/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK-5
- Includes 120 paper masks
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4652
- Zoro # G2876328
- UPC # 194629000647
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK-5 |
Includes | 120 paper masks |
Recommended Age | 4-10 Years |
Description
Our affordable masks ship flat in a convenient 40 pack. Enough for the whole class - or a party! Paper masks are die cut and ready to decorate with paint, colors markers, glitter, gems, feathers & more. Once the masks are decorated and allowed to dry simply fold, tape and add elastic or string and they are ready to wear. Each pack contains 40 masks. Sold as 3 packs for a total of 120 masks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- BOX PACKAGING Global Industrial„¢ Loose Fill Packing Peanuts 20ft Bag, White (20NUTSW)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- EXCEL BLADES Medium Tracing Wheel, 5/16 in. (30611IND)
- Creativity Street