Shop All Arts & Crafts
Creativity Street
Creativity Street 2020174 6 x 9 mm Pony Beads; Pink - Pack of 1000
Mfr # 2020174
Zoro # G604143445
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # 2020174
- Zoro # G604143445
- UPC # 21196355248
- Country of Origin China
- Category Arts & Crafts
Description
Pony Beads are a great option for use in making necklaces, bracelets, key chains and much more. All pony beads are 6 mm x 9mm.
Features- 6 x 9 mm Pony Beads, Pink
- Pack of 1000
- Color: Pink
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs
- Allergens: Contains No Allergens
- Size: 6 x 9 mm
- Weight: 48.722 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- TARIFOLD Wall Unit Starter Set, 10 Pockets, Gray (TW271)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- ZORO SELECT DOT Label, Vinyl, Black/White, PK25 (8NGG3)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CRAYOLA Epic Book of Awesome 288-Page Coloring Book, PK6 (40585)
- Creativity Street