Shop All Arts & Crafts
Creativity Street
Creativity Street 2020173 6 x 9 mm Pony Beads; Purple - Pack of 1000
Mfr # 2020173
Zoro # G704143383
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 2020173
- Zoro # G704143383
- UPC # 21196355279
- Country of Origin China
- Category Arts & Crafts
Description
Pony Beads are a great option for use in making necklaces, bracelets, key chains and much more. All pony beads are 6 mm x 9mm.
Features- 6 x 9 mm Pony Beads, Purple
- Pack of 1000
- Color: Purple
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs
- Allergens: Contains No Allergens
- Size: 6 x 9 mm
- Weight: 48.722 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS reg Stamp Pad Inkers, Black (AVE21448)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- PYRAMID Time Card, PK100 (44100-10)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- HANDY ART Acrylic Paint 16 oz, Burnt Umber, 3PK (101090)
- Creativity Street