Shop All Arts & Crafts
Creativity Street
Craft Rocks, Assorted Natural Colors + Sizes, 2 lbs. Per Pack, PK6
Mfr # PAC5267
Zoro # G2872618
product price: $30.95
/pk 6, $5.16/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Natural Colors
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 6 - 2lb. Bags of craft rocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5267
- Zoro # G2872618
- UPC # 194629001217
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Natural Colors |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 - 2lb. Bags of craft rocks |
Description
Join the rock painting craze with our Creativity Street® Craft Rocks!! These 100% natural, unwaxed 2-lb. bag of washed river rocks are ready to accept a wide range of art materials. Each mesh sack is by weight and contains rocks that vary in sizes, shapes and quantities, but most come with approximately 10 rocks. Embellish your craft rocks with our many other fine Creativity Street® products, such as Tempera Paint Sticks, Tempera Cakes, Oil Pastels, Watercolor Paint, Wiggle Eyes, Feathers, Chenille Stems, Poms, Confetti, Glitter Glue, Hot Glue and Tacky Glue! Children can learn their alphabet, colors, math equations, emotions and more through painted rocks. Create scavenger hunts that foster empowerment and engagement. Create your own board games like tic-tac-toe, puzzles, and other learning activities. Decorate the landscape outside your school or home. You'll see just how crafting ROCKS! Sold as 6 bags for a total of 12lbs of craft rocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Crayons, Red, Blue, and Green, PK3 (120802)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (5ZW37)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.07" Thick, Kraft, 24/Pack (P3026K)
- ZORO SELECT Tab Inserts 1/5-Cut, Pk100 (11136)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- AMACO PolyRoller (11058T)
- Creativity Street