Shop All Arts & Crafts
Creativity Street
Confetti/Sequins, 4 oz., Assorted
Mfr # 6114
Zoro # G4424561
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Metallic
- Size Assorted
- Weight 0.274 lbs
- Age Recommendation Ages 3 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 6114
- Zoro # G4424561
- UPC # 021196061149
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Size | Assorted |
Details
Item | Confetti/Sequins,4 oz.,Assorted |
Color | Assorted Metallic |
Weight | 0.274 lbs |
Age Recommendation | Ages 3 and Up |
Description
Confetti/Sequins,4 oz.,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- ACCO Brass Prong Fasteners, 1-1/4", PK100 (A7071505)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- SAX Liquid Washable Watercolor Paint, 8 Ounces, Yellow (1567839)
- Creativity Street