Shop All Arts & Crafts
Creativity Street
Colossal Poms, Assorted Sizes, 1 lb.
Mfr # PAC8181-01
Zoro # G5634204
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material coated fabric
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8181-01
- Zoro # G5634204
- UPC # 21196818118
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | coated fabric |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Giant 1 lb. bags of pom pons in assorted sizes and colors. Each pack contains a variety of extra-large Pom Pons in assorted Bright Hues in three different sizes: 50 mm, 70 mm and 90 mm diameter! Big 1 lb. classroom size bag. Sold by net weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- BIC Mechanical Pencil, 0.7mm, Clear, PK12 (BICMP11)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- MODERN MASTERS Paint Frntdr Sophistictd (275264)
- Creativity Street