Shop All Arts & Crafts
Creativity Street
Colossal Brushes, Round, Assorted Colors, 7.25" Long, PK30
Mfr # PAC5168
Zoro # G5635823
product price: $21.65
/pk 30, $0.72/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material plastic, aluminum, bristles
- Recommended Age 4-8 Years
- Recommended Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5168
- Zoro # G5635823
- UPC # 21196051683
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | plastic, aluminum, bristles |
Recommended Age | 4-8 Years |
Recommended Grade | PK-2 |
Description
Great big brushes are perfect for small hands, giving young artists better control. These brushes hold a lot of paint for ease-of-use. Comes in a durable plastic canister that holds 30 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- TROY M406dn MICR Printer (100871101)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- PENTEL Oil Pastel Set w/Carrying Case, 16 Pc (PENPHN16)
- Creativity Street