Shop All Arts & Crafts
Creativity Street
Colossal Brushes, Assorted Colors, PK30
Mfr # PAC5900
Zoro # G4854659
product price: $20.65
/pk 30, $0.69/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 10 Assorted Colors
- Material Plastic, Bristles
- Recommended Age 4-17 Years
- Recommended Grade Grade PK-12
- Includes 30 brushes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5900
- Zoro # G4854659
- UPC # 194629082506
- Country of Origin China
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Material | Plastic, Bristles |
Recommended Age | 4-17 Years |
Recommended Grade | Grade PK-12 |
Includes | 30 brushes |
Description
Plastic brush assortment with brightly colored ferrules and handles. Easy to grip, easy to clean! Set of 10 brushes in assorted colors. Sold as 3 packs for a total of 30 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Thingamajig Sensory Pillow, Fidget Toy (THING)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 1.75 mil, Clear, Pk250 (3CTZ9)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- PRANG Prang® Art Markers, Washable, PK48 (X80848)
- Creativity Street