Shop All Masking Tapes
Creativity Street
Colored Masking Tape, 8 Assorted Colors, 1" x 60 Yards, PK8
Mfr # AC4860
Zoro # G5637878
product price: $51.99
/pk 8, $6.50/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper, Adhesive
- Recommended Grade PK+
- Color 8 Assorted Colors
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # AC4860
- Zoro # G5637878
- UPC # 21196048607
- Country of Origin China
- Category Masking Tapes
Details
Material | Paper, Adhesive |
Recommended Grade | PK+ |
Color | 8 Assorted Colors |
Recommended Age | 4+ Years |
Description
Classroom Pack of Assorted Colored Masking Tape. Colors are red, yellow, blue, green, purple, white, gray, black. Eight colors in all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, Kopr-Kote (10115)
- LOCTITE Threadlocker, LOCTITE 2760, Red, High Strength, Liquid, 50 mL Bottle (303440)
- SAKRETE Cleaner, Concrete and Asphalt, 1 qt. (120042)
- CREATIVITY STREET Masking Tape Rolls, 1"x60 yards, 8/ST, Assorted PK (PAC4860)
- ZORO SELECT Masking Tape, Paper, Red, PK24 (TC602-2"X60YD-RED(CA-24))
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- TAMIYA PAINT Tamiya Paint TAM87030 6 mm Tamiya Masking Tape (TAM87030)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- SCOTCH HeavyDuty PKaging Tape, 1.88", PK43850 (3850-4RD)
- Creativity Street Masking & Painter's Tape