Shop All Arts & Crafts
Creativity Street
Beginner Preschool Paintbrushes, 6" to 8" long, PK48
Mfr # PAC5172
Zoro # G5631422
product price: $24.95
/pk 48, $0.52/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood
- Material wood, bristles
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5172
- Zoro # G5631422
- UPC # 194629007646
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Wood |
Material | wood, bristles |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
This 24 piece Preschool Brush Set includes 12 flat (#1 to #12) and 12 round brushes (#1 to #12) with seamless nickel plated ferrules, clear finish hardwood handles and natural hog bristles. These brushes are perfect for tempera paint. Sold as 2 packs, 48 paintbrushes total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 1-11/16"x 4" Laser Insert Sheet, Pk50 (LI20412)
- GLOBAL INDUSTRIAL 36W x 24H Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695653PK)
- KORKY FLPPR & CHN RED 3PK (100TP)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue (HS234525B)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- CREATIVITY STREET Wiggle Eyes, Assorted Sizes, 100/PK, Black PK (PAC344602)
- CREATIVITY STREET Bead Loom Kit, Assorted Colors, 6in Beading Area, PK2 (PAC3525)
- STOREX Pencil Box, Large, Assorted, PK6 (61645U06C)
- Creativity Street