Shop All Arts & Crafts
Creativity Street
Beginner Paint Brush Set, Door Knob Handles, 5in Long, PK12
Mfr # PAC5181
Zoro # G4857258
product price: $17.15
/pk 12, $1.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 4 Assorted Colors
- Includes 12 paintbrushes
- Recommended Grade Grade PK+
- Material Wood, Plastic, Bristles
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5181
- Zoro # G4857258
- UPC # 194629007769
- Country of Origin China
- Category Arts & Crafts
Details
Color | 4 Assorted Colors |
Includes | 12 paintbrushes |
Recommended Grade | Grade PK+ |
Material | Wood, Plastic, Bristles |
Recommended Age | 4+ Years |
Description
This Creativity Street set includes 4 assorted color beginner brushes with easy-to-handle door knob shaped handles and plastic ferrules. Brushes measure 5" long. Sold as 3 sets for a total of 12 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Mini Motors® Counters Set, 72 Pieces (0190)
- BSC PREFERRED 8 x 10'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-8523)
- LABELMASTER Not Restricted, Shipping Label, Pk500 (B45)
- ZORO SELECT Desk File Sorter, Red (PFX11017)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- PACON Sentence Strips, 24x3, Assorted, PK100 (5165)
- Creativity Street