Shop All Arts & Crafts
Creativity Street
Bead Loom Kit, Assorted Colors, 6in Beading Area, PK2
Mfr # PAC3525
Zoro # G4858055
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 2 bead loom kits
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Material Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3525
- Zoro # G4858055
- UPC # 194629001095
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 2 bead loom kits |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Material | Metal, Wood |
Description
From simple geometric patterns to complex Native American replicas, this bead loom can be used to create stunning jewelry accessories, bracelets, bookmarks and more! Kit includes frame, beading string, needles, Multi-Color Seed Beads and instruction sheet. Recommended for ages 4 and up. Sold as 2 beading kits.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Prong Fasteners, 3/4 Inches, Size 3, Brass Plated, Pack of 100 PK (103032)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Red PK (SAN2059)
- MELISSA & DOUG Lets Play House Wash + Dry Dish Set (4282)
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- JA-RU Sidewalk Chalk Assorted 20 pc (3509)
- Creativity Street