Shop All Arts & Crafts
Creativity Street
Bead Kit, 100 Days of School, PK36
Mfr # PAC4678
Zoro # G4855569
product price: $22.59
/pk 36, $0.63/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-8 Years
- Material Plastic
- Recommended Grade Grade PK-3
- Includes 36 bead kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4678
- Zoro # G4855569
- UPC # 194629001132
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4-8 Years |
Material | Plastic |
Recommended Grade | Grade PK-3 |
Includes | 36 bead kits |
Description
Creativity Street Bead Kit reinforces early math concepts and is a perfect craft project for the 100th day of school. Kit has beads in 5 colors that can be used to teach skip counting, sequencing and pattern making by offering lots of fun. kit comprises 105 beads with printed 100 day bead and 36' string individually packaged in polybag. 12 individually packaged bead kits feature color coordinate stringing cord, small beads and 100 Days medallion bead. Sold as 3 packs for a total of 36 bead kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Magenta (27516)
- STANLEY JR. Stanley Jr. Toy Blower Plastic Black/Yellow 1 pc (RP007-SY)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- SUNWORKS Paper, Construction, 12x 18", Hot Pink, PK50 (9107)
- Creativity Street