Shop All Arts & Crafts
Creativity Street
Art + Craft Swabs, Natural Wood Handles, 6in, PK2000
Mfr # PAC6409
Zoro # G2876188
product price: $38.59
/pk 2000, $0.02/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Wood
- Recommended Age 4+ Years
- Includes 2000 art & craft swabs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC6409
- Zoro # G2876188
- UPC # 194629000814
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Wood |
Recommended Age | 4+ Years |
Includes | 2000 art & craft swabs |
Recommended Grade | Grade PK+ |
Description
These cotton tipped swabs are great to use for all types of craft projects. Swabs are 6" long with wood handles, so it’s easy to apply messy glue, paint and much more. Each bag contains 100 swabs. Sold as a pack of 20 bags for a total of 2000 swabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case (LH215)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- COLORFABB Special Woodfill 2.85Mm .60Kg (8719033555013)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 8", Kraft, 15/Bundle (55VJ13)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- Creativity Street