Shop All Arts & Crafts
Creativity Street
Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2
Mfr # PAC5243
Zoro # G4111420
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue Denim
- Material Denim
- Recommended Grade Grade 9+
- Recommended Age 14+ Years
- Includes 2 Aprons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC5243
- Zoro # G4111420
- UPC # 194629108404
- Country of Origin China
- Category Arts & Crafts
Details
Color | Dark Blue Denim |
Material | Denim |
Recommended Grade | Grade 9+ |
Recommended Age | 14+ Years |
Includes | 2 Aprons |
Description
This adult size Dark Blue Denim art apron measures 41" long by 27-1/2" wide and comes with tie straps around the waist, in addition to around each leg to prevent spills and stains on your clothing! Convenient, easy-to-clean, and offers extra protection from messy media, giving you more time to craft! Sold as a pack of 2 aprons.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRA-Z-ART White Chalk, PK16 (1080048)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44401)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- SCHOOL SMART Loose Leaf Rings, 1-1/2 Inches, Nickel Plated Steel, Pack of 100 PK (LH00004)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- Creativity Street